Beli check valve 10 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Swing Check Valve ANSI 150RfDeskripsi:VTV Cast Steel swing valveFlange end to ANSI 150Rfatribut:
- Fig: SC209
- Trim: API 600 No. 1. - SS13%Cr
- Cover: A216-WCB, Graphite Sealing
- Body: A216-WCB Cast Steel
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- VTV Valve Disco Check ValveDeskripsi:VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.atribut:
- Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- VTV Valve Swing Check Valve ANSI 150Deskripsi:Flange End to ANSI 150atribut:
- Fig: SC-209
- Body: SS304
- MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)Deskripsi:MDT Flexible Joint, EPDM, Single Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Aqualon HDPE Water Pipe (Pipa Polietilena Air)Deskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- VTV Valve Gate Valve Forged Steel Screw End #800Deskripsi:VTV Forged steel Gate valveGraphite sealing, Hand wheel Operatedatribut:
- Fig: GV-301
- Connection: Screw End
- Trim: SS13%Cr
- Presssure Rating: Class 800#
- Body: A-105 Forged Steel
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- Weissmiller Check Valve Wafer EPDM DIDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16/JIS10K/ANSI150 (Universal)
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: EPDM
- Type: Double Disc
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-20
- Tensile Strength (MPa): 20
- SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE)atribut:
- Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
- Weissmiller Check Valve Swing ANSI 150 SS316Deskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: SS316
- Class: ANSI 150
- Connection: RF Flange
- Disc Material: SS316
- Seat Material: Metal
- Type: Swing
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
Daftar Harga check valve 10 inch Terbaru October 2026
| VTV Valve Swing Check Valve ANSI 150Rf | Rp4.599.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
| VTV Valve Disco Check Valve | Rp849.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| VTV Valve Swing Check Valve ANSI 150 | Rp21.999.900 |
| MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM) | Rp659.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| Kitz Swing Check Valve JIS 10K | Rp4.499.900 |
| RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE) | Rp389.900 |
| Aqualon HDPE Water Pipe (Pipa Polietilena Air) | Rp799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150Rf/geP107545590-1.jpg)
/czP104666467-2.jpg)
/VTV%20Valve%20Disco%20Check%20Valve/ewP107545536-1.jpg)
/8sP106836316-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150/8aP107546298-1.jpg)
/1rP111370063-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/7lP106836273-1.jpg)
/1oP106379060-1.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)


/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20EPDM%20DI/m0P113357792-1.jpg)
%20-%20PE100%20SDR%209%20PN20/2tP112303101-1.jpg)
/qtP107510965-1.jpg)
/Weissmiller%20Check%20Valve%20Swing%20ANSI%20150%20SS316/kiP113357738-1.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)